
SMALL ROOM WITH TAP + MEETUP + LENOVO THINKSMART CORE FOR MICROSOFT TEA
Mfr # TAPMUPMSTLNV2
Zoro # G616487933
product price: $3,406.99
/eaKey Features
Maximum Resolution
1280 x 800
Number of HDMI Outputs
3
Number of USB 3.2 Gen 1 Type-A Ports
3
USB
Yes
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPMUPMSTLNV2
Zoro #
G616487933
UPC #
-
Country of Origin
China
Dimensions
Room Size
Small
Details
Maximum Resolution
1280 x 800
Number of HDMI Outputs
3
Number of USB 3.2 Gen 1 Type-A Ports
3
USB
Yes
Wireless LAN
Yes
HDMI Out
Yes
Unified Communications Platform
Microsoft Teams
Product Type
Video Conference Equipment
Operating System Supported
Windows
Mount Type
Wall Mountable
Color
Graphite
Features
Kensington Lock, Anti-glare
Graphics Modes
WXGA
Description
LOGITECH SMALL ROOM WITH TAP + MEETUP + LENOVO THINKSMART CORE FOR MICROSOFT TEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.