
Solar KB K750 for MAC SILVER
Mfr # 920003472
Zoro # G612814320
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Includes
K750 Wireless Solar Keyboard for Mac, Logitech Unifying Receiver, Wireless Extender
Keyboard/Keypad Wireless Operating Distance
32.81 ft
System Requirements
USB PortOperating System: Mac OS X 10.4 or Later
Hot Keys
Multimedia, Eject, Brightness
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920003472
Zoro #
G612814320
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.30"
Keyboard/Keypad Width
17"
Keyboard/Keypad Depth
6.25"
Details
Item
Keyboard
Includes
K750 Wireless Solar Keyboard for Mac, Logitech Unifying Receiver, Wireless Extender
Keyboard/Keypad Wireless Operating Distance
32.81 ft
System Requirements
USB PortOperating System: Mac OS X 10.4 or Later
Hot Keys
Multimedia, Eject, Brightness
Power Source
Battery
Keyboard/Keypad Host Interface
USB
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Mac OS X 10.14 Mojave
Platform Supported
Mac
Wireless Operating Frequency
2.40 GHz
Description
Solar KB K750 for MAC SILVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.