Spare Part: Group Usb Cable
- Mfr # 993-001139
- Zoro # G0169658
product price:Â
$
30.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 1 Connection Type
USB - Male
Color
Black
Compatible With
Logitech GROUP Video Conferencing System
Cable Type
USB
Device Supported
Video Conferencing System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 993-001139
- Zoro #
- G0169658
- UPC #
- 5099206065123
- Country of Origin
- Unknown
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB - Male
- Color
- Black
- Compatible With
- Logitech GROUP Video Conferencing System
- Cable Type
- USB
- Device Supported
- Video Conferencing System
- Compatibility
- Logitech GROUP Video Conferencing System
- Connector on First End Details
- 1 x USB - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.