
SPOTLIGHT PRESENTATION REMOTE - SLATE - BILINGUAL PACKAGING
Mfr # 910-005216
Zoro # G816488020
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook, Computer
Pointing Device Connectivity Technology
Wireless
Width
1.1 in
Pointing Device Host Interface
USB
Movement Detection
Gyroscopic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-005216
Zoro #
G816488020
UPC #
97855132079
Country of Origin
China
Dimensions
Width
1.1 in
Depth
5.2 in
Height
0.5 in
Details
Device Supported
Notebook, Computer
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Movement Detection
Gyroscopic
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Item
Presentation Pointer
Color
Slate
Environmentally Friendly
Yes
Total Number of Buttons
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.