Zoro Homepage

STEREO HEADSET H151

  • Mfr # 981-000587

  • Zoro # G514909063


product price: $27.09
/ea

Key Features

Color
Black
Includes
User Documentation
Cable Length
5.90 ft
Features
Rotating Microphone, In-Line Controller, Adjustable Headband, Comfortable; Noise Canceling
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000587
Zoro #
G514909063
UPC #
97855112866
Country of Origin
China

Dimensions

Cable Length
5.90 ft
Width
5.7 in
Length
2.4 in
Height
7.9 in

Details

Color
Black
Item
Headset
Includes
User Documentation
Features
Rotating Microphone, In-Line Controller, Adjustable Headband, Comfortable; Noise Canceling
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Compatibility
Works with common calling applications across almost all platforms and operating systems
Application
Voice Call
Impedance
22 Ohm
Earpiece Design
Over-the-head
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Sound Mode
Stereo
Earpiece Type
Binaural
Green Environmental Attribute
Environmentally Friendly

Description

LOGITECH STEREO HEADSET H151

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.