Zoro Homepage

STREAMCAM PLUS WITH TRIPOD-GRAPHITE

  • Mfr # 960-001280

  • Zoro # G715190307


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Maximum Frame Rate
60 fps
Mounting Type
Tripod Mount
Field Of View (FOV) Angle
78°
Package Contents
StreamCam Plus (Graphite) - Retail Packaging, Monitor Mount, Universal Mount, Tripod, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001280
Zoro #
G715190307
UPC #
97855153210
Country of Origin
China

Details

Item
Webcam
Resolution
1920 x 1080
Maximum Frame Rate
60 fps
Mounting Type
Tripod Mount
Field Of View (FOV) Angle
78°
Package Contents
StreamCam Plus (Graphite) - Retail Packaging, Monitor Mount, Universal Mount, Tripod, User Documentation
Focus Modes
Auto-focus
Host Interface
USB
Device Supported
Monitor
Effective Resolution
2.1 Megapixel
Microphone
Yes
Color
Gray

Description

LOGITECH STREAMCAM PLUS WITH TRIPOD-GRAPHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.