Shop LOGITECH
See all product information
Create Account
Tap IP in Graphite - Fast Ethernet - Wireless LAN - Tabletop, Riser Mount, Wall Mountable
- Mfr # 952000085
- Zoro # G314148457
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
2.2"
Network Technology
10/100Base-TX
Package Contents
Tap IP in Graphite, VESA Mounting Screws, (4) Microfiber Cloth, Documentation
Width
9.7"
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952000085
- Zoro #
- G314148457
- UPC #
- 97855170002
- Country of Origin
- China
Dimensions
- Height
- 2.2"
- Width
- 9.7"
- Depth
- 6.7"
Details
- Network Technology
- 10/100Base-TX
- Package Contents
- Tap IP in Graphite, VESA Mounting Screws, (4) Microfiber Cloth, Documentation
- Wireless LAN
- Yes
- Ethernet Technology
- Fast Ethernet
- Item
- Video Conference Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.