Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAP RISER MOUNT 2.0

  • Mfr # 952-000080

  • Zoro # G816255448


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Video Conferencing Touch Controller
Compatible With
Logitech Video Conferencing Touch Controllers: Tap IP, Tap
Width
9.60 in
Depth
6.90 in
Features
Adjustable, Pivot, Cable Management, 180° Swivel, Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952-000080
Zoro #
G816255448
UPC #
97855166418
Country of Origin
China

Dimensions

Width
9.60 in
Depth
6.90 in
Height
4.01 in

Details

Device Supported
Video Conferencing Touch Controller
Compatible With
Logitech Video Conferencing Touch Controllers: Tap IP, Tap
Item
Desk Mount
Features
Adjustable, Pivot, Cable Management, 180° Swivel, Grommet
Mount Profile
Low Profile
Color
Graphite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.