Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAP SCHEDULER - GRAPHITE

  • Mfr # 952-000091

  • Zoro # G016470306


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Width
9.69 in
Package Contents
Tap Scheduler, Multi-surface mount (glass/drywall), Corner mount accessory, Mullion mount, Mounting hardware, Documentation
Height
6.50 in
Color
Graphite
Form Factor
Wall Mountable, Mullion-mountable, Surface-mountable, Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-000091
Zoro #
G016470306
UPC #
97855169990
Country of Origin
China

Dimensions

Width
9.69 in
Height
6.50 in
Depth
1.12 in

Details

Package Contents
Tap Scheduler, Multi-surface mount (glass/drywall), Corner mount accessory, Mullion mount, Mounting hardware, Documentation
Item
Room Scheduling Touch Screen
Color
Graphite
Form Factor
Wall Mountable, Mullion-mountable, Surface-mountable, Flush Mount
Material
Glass

Description

LOGITECH TAP SCHEDULER - GRAPHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.