Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAP TABLE MOUNT

  • Mfr # 939-001811

  • Zoro # G516470479


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Logitech Tap
Package Contents
Table Mount Assembly, Cable Cinch, Documentation
Device Supported
Video Conferencing Touch Controller
Height
2.40 in
Width
9.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
939-001811
Zoro #
G516470479
UPC #
97855147325
Country of Origin
China

Dimensions

Height
2.40 in
Width
9.61 in
Depth
7.05 in

Details

Compatible With
Logitech Tap
Package Contents
Table Mount Assembly, Cable Cinch, Documentation
Device Supported
Video Conferencing Touch Controller
Item
Grommet Mount
Features
Cable Management, 180° Swivel

Description

LOGITECH TAP TABLE MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.