
TAP WALL MOUNT
Mfr # 939-001817
Zoro # G716470453
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Height
2.28 in
Package Contents
Wall Mount Assembly (plate and cleat), Magnetic HDMI Cable Clip and Dock, Mounting Hardware, Documentation
Compatible With
Logitech Tap
Device Supported
Video Conferencing Touch Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
939-001817
Zoro #
G716470453
UPC #
97855147349
Country of Origin
China
Dimensions
Depth
7 in
Height
2.28 in
Width
9.60 in
Details
Package Contents
Wall Mount Assembly (plate and cleat), Magnetic HDMI Cable Clip and Dock, Mounting Hardware, Documentation
Compatible With
Logitech Tap
Device Supported
Video Conferencing Touch Controller
Item
Wall Mount
Features
Cable Management, Space Saving Design
Description
LOGITECH TAP WALL MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.