
TAP WITH LENOVO THINKSMART FOR ZOOM - BASE BUNDLE
Mfr # TAPZOMBASELNV3
Zoro # G816488044
product price: $2,526.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Maximum Resolution
1280 x 800
Features
Cable Management, Anti-glare
Package Contents
Logitech Tap with Cat5e Kit Lenovo ThinkSmart Core Mini PC Documentation
Wireless LAN
Yes
Unified Communications Platform
Zoom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPZOMBASELNV3
Zoro #
G816488044
UPC #
-
Country of Origin
China
Details
Maximum Resolution
1280 x 800
Features
Cable Management, Anti-glare
Package Contents
Logitech Tap with Cat5e Kit Lenovo ThinkSmart Core Mini PC Documentation
Wireless LAN
Yes
Unified Communications Platform
Zoom
Operating System Supported
Windows 10 IoT Enterprise SAC
Color
Graphite
USB
Yes
Product Type
Video Conference Equipment
Description
LOGITECH TAP WITH LENOVO THINKSMART FOR ZOOM - BASE BUNDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.