Zoro Homepage

TV Mount for Meetup, 939001498

  • Mfr # 939001498

  • Zoro # G4531668


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Logitech MeetUp Video Conference Camera
Features
Swing-up Design
Includes
TV Mount for MeetUp, Mounting Hardware, User Documentation
Max. Screen Size Supported
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939001498
Zoro #
G4531668
UPC #
97855133250
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
90 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Logitech MeetUp Video Conference Camera
Features
Swing-up Design
Includes
TV Mount for MeetUp, Mounting Hardware, User Documentation
Device Supported
Flat Panel Display

Description

MeetUp is Logitech's premier ConferenceCam designed for huddle rooms. With a room capturing 120 FOV, 4K optics and exceptional audio performance, MeetUp delivers an unsurpassed small room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.