TV Mount for Video Bars up to 75" - 47" to 63" Screen Support - 150 lb Load Capacity
- Mfr # 952000041
- Zoro # G914790124
product price:Â
$
243.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Logitech Devices:, Rally Bar, Rally Bar Mini, Rally Camera
Maximum Load Capacity
150 lb
Device Supported
Surveillance Camera, TV Mount, Video Bar, Video Conferencing System
Minimum Screen Size Supported
47"
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952000041
- Zoro #
- G914790124
- UPC #
- 97855166050
- Country of Origin
- China
Dimensions
- Minimum Screen Size Supported
- 47"
- Height
- 1.25 in
- Maximum Screen Size Supported
- 63"
Details
- Compatibility
- Logitech Devices:, Rally Bar, Rally Bar Mini, Rally Camera
- Maximum Load Capacity
- 150 lb
- Device Supported
- Surveillance Camera, TV Mount, Video Bar, Video Conferencing System
- Package Contents
- TV Mount for Video Bars, Mounting Plate for Rally Bar, Mounting Plate for Rally Bar Mini, Fasteners, Mounting Hardware
- Item
- Mounting Bar
- Features
- Flexible, Adjustable Angle, Adjustable Depth, Tilt, Space Saving Design, Cable Management
- Color
- Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.