Zoro Homepage

TV MOUNT XL for Meetup, 939001656

  • Mfr # 939001656

  • Zoro # G4535362


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
Logitech MeetUp Video Conference Camera
Features
Swing-up Design
Includes
TV Mount for MeetUp, Mounting Hardware, User Documentation
Number of Displays Supported
1
Device Supported
TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939001656
Zoro #
G4535362
UPC #
97855140876
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
90 in

Details

Item
Mounting Adapter
For Use With
Logitech MeetUp Video Conference Camera
Features
Swing-up Design
Includes
TV Mount for MeetUp, Mounting Hardware, User Documentation
Number of Displays Supported
1
Device Supported
TV

Description

TV MOUNT XL for Meetup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.