ULTIMATE EARS BOOM 4 WIRELESS BLUETOOTH SPEAKER - PURPLE, LILAC
Mfr # 984-002009
Zoro # G921707467
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Durability
Dust Proof, Water Proof, Drop Proof
Charging Method
Wired
Color
Purple
Connectivity Technology
Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
984-002009
Zoro #
G921707467
UPC #
97855197702
Country of Origin
China
Dimensions
Height
7.2 in
Width
2.9 in
Details
Durability
Dust Proof, Water Proof, Drop Proof
Charging Method
Wired
Color
Purple
Connectivity Technology
Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth
Yes
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Compatibility
Smartphones, Tablets, Bluetooth Devices
Battery Recharge Time
3 Hour
Maximum Battery Run Time
15 Hour
Features
Equalizer, Deep Bass, Amazon Music, Floatable, Apple Music, Passive Radiator, Spotify Connect
Includes
BOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
IP Rating
IPX7, IP67
Platform Supported
Android, iOS
Product Type
Speaker System
USB Type-C
Yes
Portable
Yes
Wireless Speaker(s)
Yes
Power Source
Battery
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.