ULTIMATE EARS BOOM 4 WIRELESS BLUETOOTH SPEAKER - RED
Mfr # 984-002004
Zoro # G821705181
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Wireless Speaker(s)
Yes
USB Type-C
Yes
IP Rating
IP67, IPX7
Product Type
Speaker System
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-002004
Zoro #
G821705181
UPC #
97855197528
Country of Origin
China
Dimensions
Height
7.2 in
Width
2.9 in
Details
Wireless Speaker(s)
Yes
USB Type-C
Yes
IP Rating
IP67, IPX7
Product Type
Speaker System
Power Source
Battery
Compatibility
Smartphones, Tablets, Bluetooth Devices
Color
Red
Charging Method
Wired
Battery Rechargeable
Yes
Bluetooth
Yes
Charging Interface
USB Type-C
Battery Recharge Time
3 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Passive Radiator, Floatable, Apple Music, Deep Bass, Spotify Connect, Amazon Music, Equalizer
Portable
Yes
Maximum Battery Run Time
15 Hour
Platform Supported
iOS, Android
Connectivity Technology
Wireless
Durability
Water Proof, Drop Proof, Dust Proof
Includes
BOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.