ULTIMATE EARS EVERBOOM WIRELESS BLUETOOTH SPEAKER - BLUE
Mfr # 984-001923
Zoro # G922606653
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Bluetooth
Yes
Charging Interface
USB Type-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001923
Zoro #
G922606653
UPC #
097855191731
Country of Origin
China
Dimensions
Width
3.3 in
Height
8.1 in
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Bluetooth
Yes
Charging Interface
USB Type-C
IP Rating
IP67
USB Type-C
Yes
Durability
Dust Proof, Water Proof
Color
Blue
Maximum Battery Run Time
20 Hour
Power Source
Battery
Portable
Yes
Near Field Communication
Yes
Wireless Speaker(s)
Yes
Connectivity Technology
Wireless
Product Type
Speaker System
Includes
EVERBOOM Speaker System, Carabiner, USB-C Cable, Quick Start Guide (printed inside the box)
Features
Carabiner, Passive Radiator, Floatable, Equalizer
Charging Method
Wired
Compatibility
Smartphones, Tablets , Bluetooth Devices
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.