ULTIMATE EARS MEGABOOM 4 WIRELESS BLUETOOTH SPEAKER - BLACK
Mfr # 984-001964
Zoro # G421702542
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Smartphones, Tablets, Bluetooth Enabled Devices
Product Type
Speaker System
Platform Supported
iOS, Android
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001964
Zoro #
G421702542
UPC #
97855197535
Country of Origin
China
Dimensions
Height
8.9 in
Width
3.4 in
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Smartphones, Tablets, Bluetooth Enabled Devices
Product Type
Speaker System
Platform Supported
iOS, Android
Power Source
Battery
Connectivity Technology
Wireless
Features
Passive Radiator, Apple Music, Amazon Music, Spotify Connect, Floatable
Maximum Battery Run Time
20 Hour
Battery Rechargeable
Yes
Battery Recharge Time
3 Hour
Color
Black
USB Type-C
Yes
Minimum Frequency Response
60 Hz
Charging Method
Wired
Maximum Frequency Response
20 kHz
Charging Interface
USB Type-C
Portable
Yes
Durability
Drop Proof, Water Proof
Includes
MEGABOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
IP Rating
IP67
Wireless Speaker(s)
Yes
Bluetooth
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.