Zoro Homepage

ULTIMATE EARS MEGABOOM 4 WIRELESS BLUETOOTH SPEAKER - BLUE

  • Mfr # 984-001989

  • Zoro # G721706363


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Durability
Drop Proof, Water Proof
Charging Method
Wired
Color
Blue
Battery Recharge Time
3 Hour
Maximum Battery Run Time
20 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984-001989
Zoro #
G721706363
UPC #
97855197559
Country of Origin
China

Dimensions

Height
8.9 in
Width
3.4 in

Details

Durability
Drop Proof, Water Proof
Charging Method
Wired
Color
Blue
Battery Recharge Time
3 Hour
Maximum Battery Run Time
20 Hour
Power Source
Battery
Features
Passive Radiator, Apple Music, Spotify Connect, Floatable, Amazon Music
Battery Chemistry
Lithium Ion (Li-Ion)
IP Rating
IP67
Bluetooth
Yes
Maximum Frequency Response
20 kHz
Portable
Yes
Product Type
Speaker System
Wireless Speaker(s)
Yes
Includes
MEGABOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
USB Type-C
Yes
Platform Supported
Android, iOS
Minimum Frequency Response
60 Hz
Connectivity Technology
Wireless
Compatibility
Smartphones, Tablets, Bluetooth Enabled Devices
Charging Interface
USB Type-C
Battery Rechargeable
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.