Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTIMATE EARS MEGABOOM 4 WIRELESS BLUETOOTH SPEAKER - PURPLE, LILAC

  • Mfr # 984-001999

  • Zoro # G121703993


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
8.9 in
Power Source
Battery
Product Type
Speaker System
IP Rating
IP67
Battery Recharge Time
3 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984-001999
Zoro #
G121703993
UPC #
97855197542
Country of Origin
China

Dimensions

Height
8.9 in
Width
3.4 in

Details

Power Source
Battery
Product Type
Speaker System
IP Rating
IP67
Battery Recharge Time
3 Hour
Charging Method
Wired
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Interface
USB Type-C
Wireless Speaker(s)
Yes
Compatibility
Smartphones, Tablets, Bluetooth Enabled Devices
Connectivity Technology
Wireless
USB Type-C
Yes
Platform Supported
iOS, Android
Features
Floatable, Amazon Music, Passive Radiator, Spotify Connect, Apple Music
Maximum Battery Run Time
20 Hour
Bluetooth
Yes
Portable
Yes
Includes
MEGABOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
Battery Rechargeable
Yes
Color
Purple
Durability
Water Proof, Drop Proof
Minimum Frequency Response
60 Hz
Maximum Frequency Response
20 kHz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.