ULTIMATE EARS MEGABOOM 4 WIRELESS BLUETOOTH SPEAKER - RED
Mfr # 984-001994
Zoro # G121706604
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Recharge Time
3 Hour
Charging Interface
USB Type-C
Features
Floatable, Spotify Connect, Apple Music, Amazon Music, Passive Radiator
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001994
Zoro #
G121706604
UPC #
97855191724
Country of Origin
China
Dimensions
Width
3.4 in
Height
8.9 in
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Recharge Time
3 Hour
Charging Interface
USB Type-C
Features
Floatable, Spotify Connect, Apple Music, Amazon Music, Passive Radiator
Battery Rechargeable
Yes
Compatibility
Smartphones, Tablets, Bluetooth Enabled Devices
Product Type
Speaker System
Portable
Yes
Includes
MEGABOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide (printed inside the box)
Maximum Frequency Response
20 kHz
Connectivity Technology
Wireless
Charging Method
Wired
Durability
Drop Proof, Water Proof
Color
Red
Wireless Speaker(s)
Yes
USB Type-C
Yes
Bluetooth
Yes
Power Source
Battery
IP Rating
IP67
Minimum Frequency Response
60 Hz
Maximum Battery Run Time
20 Hour
Platform Supported
iOS, Android
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.