
ULTIMATE EARS WONDERBOOM 4-HYPER PINK-BT-N/A-AMR-403-NAMR
Mfr # 984-001878
Zoro # G021721516
product price: $81.25
/ea
Free Shipping & Returns
Key Features
Charging Interface
USB Type-C
USB Type-C
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Wired
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001878
Zoro #
G021721516
UPC #
-
Country of Origin
China
Dimensions
Height
4.1 in
Details
Charging Interface
USB Type-C
USB Type-C
Yes
Item
Speaker System
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Wired
Power Source
Battery
Bluetooth
Yes
Battery Rechargeable
Yes
Includes
WONDERBOOM 4 Speaker System, Bungee (attached to product), USB Cable, Quick Start Guide ( printed inside the box)
Durability
Dirt Proof, Dust Proof, Water Proof
Connectivity Technology
Wireless
Features
Passive Radiator, Multi Device Pairing, Floatable
Compatible With
Smartphones, Tablets, Bluetooth Devices
Maximum Battery Run Time
14 Hour
Wireless Speaker(s)
Yes
Battery Recharge Time
2.60 Hour
Color
Pink
Ingress Protection (IP) Rating
IP67
Portable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.