Zoro Homepage
This item is Discontinued.
Logitech Universal Folio 9 -10" Tablet, 920008334 920-008334

Universal Folio 9 -10" Tablet, 920008334 (Discontinued)

  • Mfr # 920-008334
  • Zoro # G6802958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-008334
Zoro #
G6802958
UPC #
97855127389
Country of Origin
Unknown

Dimensions

Height
10.6"
Width
8.3"
Depth
1"

Details

Product Type
Keyboard/Cover Case
Compatibility
Apple - iPad Air/Air 2, iPad 1/2/3/4, Samsung - Galaxy Tab A-9.7 in, Galaxy Tab S-10.5 in, Galaxy Tab S2-9.7 in, Galaxy Tab 4-10.1 in, Galaxy Tab 10.1 in, Galaxy Note 10.1 in(2013), Galaxy Tab 2-10.1 in, Galaxy Tab 3-10.1 in, Galaxy Tab S3, Amazon - Kindle Fire HDX 8.9 in, Kindle Fire HD 8.9 in
Style
Folio

Description

Universal Folio locks 9-10 inch tablets at the perfect angle for typing on any surface. Protects from everyday wear and spills, and features a Bluetooth connection and 2-year battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.