USB Computer Keyboard, Graphite, 1.89" H

  • Mfr # 920-010175
  • Zoro # G312041767
product price: 
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth®; Logi Bolt; USB
Color
Black
Compatible With
Chrome OS™, iPad® OS 14, Linux®, Mac® OS X 10.15 and Later, Windows® 10, 11
Ergonomic Design
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-010175
Zoro #
G312041767
UPC #
-
Country of Origin
China
Item
USB Computer Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth®; Logi Bolt; USB
Color
Black
Compatible With
Chrome OS™, iPad® OS 14, Linux®, Mac® OS X 10.15 and Later, Windows® 10, 11
Ergonomic Design
Yes
Features
33 ft Wireless Range
Number of Buttons
109
Includes
(2) AAA Batteries, Logi Bolt USB-A Receiver
Connection Type
USB
Compatible Operating Systems
Android(TM) 8.0, Chrome OS(TM), iOS 13.4, iPadOS(R) 14, Linux(R), macOS 10.15, Windows(R) 10, 11
Connectivity
Wireless
Number of Batteries Required
2
Product Type
Keyboard
Batteries Included
Yes
Number of Keys
109
Connectors
Bluetooth®, Logi Bolt, USB
Wrist Rest Type
High-Density Foam
Keyboard Design
Curved
Max. Wireless Range
33 ft
Wrist Rest
Yes
Type of Batteries Required
(2) AAA
Ergonomic
Yes
Batteries Required
Yes
Wire Color
Black

Dimensions

Overall Height
1 7/8 in
Keyboard Length
18 in
Battery Size
AAA
Overall Width
9 1/8 in
Depth
1.89 in
Height
9.17 in
Width
17.95 in
Fits Chest Size
33 ft Wireless Range

Description

USB Computer Keyboard, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 109, Features 33 ft Wireless Range, Includes (2) AAA Batteries, Logi Bolt USB-A Receiver

Ratings & reviews