
USB Headset H390
Mfr # 981000014
Zoro # G113770880
product price: $39.95
/eaKey Features
Color
Silver, Black
Includes
Quick-Start Guide
Cable Length
8 ft
Features
Adjustable Headband; Adjustable and padded headband, Plush ear pads
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981000014
Zoro #
G113770880
UPC #
097855046871
Country of Origin
China
Dimensions
Cable Length
8 ft
Details
Color
Silver, Black
Item
Headset
Includes
Quick-Start Guide
Features
Adjustable Headband; Adjustable and padded headband, Plush ear pads
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Microphone Controls
Mute
Recycled
No
Host Interface
USB
Earpiece Controls
Volume
Microphone Sensitivity
-62 dB
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Compatibility
PC, USB 1.1 and 2.0
Sound Mode
Stereo
Microphone Design
Boom
Microphone Technology
Noise Cancelling
Green Environmental Attribute
Environmentally Friendly
Frequency Response
20 Hz to 20 kHz
Description
Logitech H390 Wired Headset for PC/Laptop, Stereo Headphones with Noise Cancelling Microphone, USB-A, In-Line Controls, Works with Chromebook - Stereo - USB - Wired - 20 Hz to 20 kHz - Over-the-head - Binaural - Circumaural - 8 ft Cable - Noise Cancelling Microphone - Black, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.