Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Headset H570e Mono, 981000570

  • Mfr # 981000570

  • Zoro # G4373626


product price: $46.39
/ea

Key Features

Material
Leatherette
Includes
USB Headset Mono H570e, Quick Start Guide, Warranty Card
Features
Echo Cancellation
Corded/Wireless
Corded
Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000570
Zoro #
G4373626
UPC #
97855107961
Country of Origin
Unknown

Details

Material
Leatherette
Item
Headset
Includes
USB Headset Mono H570e, Quick Start Guide, Warranty Card
Features
Echo Cancellation
Corded/Wireless
Corded
Host Interface
USB
Microphone Sensitivity
-47 dB
Earpiece Controls
Volume
Microphone Technology
Noise Cancelling
Green Environmental Attribute
Environmentally Friendly
Microphone Design
Boom
Sound Mode
Mono
Earpiece Design
Over-the-head
Frequency Response
31.50 Hz to 20 kHz
Earpiece Sensitivity
94 dB
Compatibility
PC, Mac
Distortion
Less than 5%
Microphone Controls
Mute
Earpiece Type
Monaural

Description

The Logitech USB Corded Mono Headset H570e delivers enterprise-quality audio at an affordable price for crystal-clear communication and longwearing comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.