Zoro Homepage

USB Headset Mono H650e, 981000513

  • Mfr # 981000513

  • Zoro # G4373084


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Material
Leatherette
Includes
USB Headset Mono H650e, Quick Start Guide and Warranty Info, Carrying Bag
Features
Tangle-free Cable
Standards
EN60950-1
Corded/Wireless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000513
Zoro #
G4373084
UPC #
97855093080
Country of Origin
Unknown

Details

Material
Leatherette
Item
Headset
Includes
USB Headset Mono H650e, Quick Start Guide and Warranty Info, Carrying Bag
Features
Tangle-free Cable
Standards
EN60950-1
Corded/Wireless
Corded
Microphone Controls
Mute
Earpiece Controls
Answer/End
Distortion
Less than 4%
Earpiece Type
Monaural
Microphone Design
Boom
Microphone Sensitivity
-45 dB
Earpiece Design
Over-the-head
Microphone Technology
Bi-directional
Compatibility
PC
Earpiece Sensitivity
90 dB
Host Interface
USB
Sound Mode
Mono
Frequency Response
50 Hz to 10 kHz

Description

NON-RETAIL PACKAGING The Logitech USB Headset H650e delivers enterprise-quality audio and the human-centric design and features Logitech is known for. Interruptions are minimized thanks to a clever in-call LED light, and the inline call controls allow you to manage the call without looking away from your work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.