
USB HEADSET STEREO H650E
Mfr # 981-000518
Zoro # G915500203
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Compatibility
PC
Microphone Sensitivity
-45 dB
Sound Mode
Stereo
Material
Leatherette
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981-000518
Zoro #
G915500203
UPC #
97855093103
Country of Origin
China
Dimensions
Height
6.5 in
Depth
2 in
Width
6.9 in
Details
Compatibility
PC
Microphone Sensitivity
-45 dB
Sound Mode
Stereo
Material
Leatherette
Host Interface
USB
Standards
EN60950-1
Frequency Response
50 Hz to 10 kHz
Earpiece Type
Binaural
Microphone Controls
Mute
Microphone Technology
Bi-directional, Noise Cancelling
Features
Tangle-free Cable, Digital Signal Processing, Echo Cancellation, Dynamic EQ
Earpiece Sensitivity
90 dB
Item
Headset
Microphone Design
Boom
Includes
Quick Start Guide and Warranty Info, Carrying Bag
Distortion
4%
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Earpiece Controls
Volume, Answer/End
Description
LOGITECH USB HEADSET STEREO H650E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.