
Wall Mount for Rally Bars
Mfr # 952000044
Zoro # G114590210
product price: $115.89
/ea
Free Shipping & Returns
Key Features
Compatibility
Logitech Devices: Rally Bar, Rally Bar Mini
Height
3.9"
Package Contents
Wall Mount for Video Bars, Tilt Down Adapter, Screws, Documentation
Width
9.3"
Device Supported
Video Conferencing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952000044
Zoro #
G114590210
UPC #
97855166074
Country of Origin
China
Dimensions
Height
3.9"
Width
9.3"
Depth
3.3"
Details
Compatibility
Logitech Devices: Rally Bar, Rally Bar Mini
Package Contents
Wall Mount for Video Bars, Tilt Down Adapter, Screws, Documentation
Device Supported
Video Conferencing System
Item
Wall Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.