Shop LOGITECH
See all product information
Create Account
Wall Mount for Video Conferencing Touch Controller
- Mfr # 939001817
- Zoro # G213788150
product price:Â
$
274.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Logitech Tap
Package Contents
Wall Mount Assembly (plate and cleat), Magnetic HDMI Cable Clip and Dock, Mounting Hardware, Documentation
Width
9.60 in
Height
2.28 in
Depth
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 939001817
- Zoro #
- G213788150
- UPC #
- 97855147349
- Country of Origin
- China
Dimensions
- Width
- 9.60 in
- Height
- 2.28 in
- Depth
- 7"
Details
- Compatibility
- Logitech Tap
- Package Contents
- Wall Mount Assembly (plate and cleat), Magnetic HDMI Cable Clip and Dock, Mounting Hardware, Documentation
- Device Supported
- Video Conferencing Touch Controller
- Item
- Wall Mount
- Features
- Cable Management, Space Saving Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.