Zoro Homepage

Wave Keys for Biz Brown Box

  • Mfr # 920012058

  • Zoro # G213768336


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
(2) AAA Batteries, Logi Bolt USB Receiver, QSG
Environmentally Friendly
Yes
Battery Included
Yes
Bluetooth Version
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012058
Zoro #
G213768336
UPC #
97855191465
Country of Origin
China

Dimensions

Keyboard/Keypad Height
14.80 in
Battery Size Supported
AAA
Keyboard/Keypad Depth
1.20 in
Keyboard/Keypad Width
8.62 in

Details

Item
Keyboard
Color
Graphite
Includes
(2) AAA Batteries, Logi Bolt USB Receiver, QSG
Environmentally Friendly
Yes
Battery Included
Yes
Bluetooth Version
5.1
Number of Batteries Supported
1
Power Source
Battery
Keyboard/Keypad Host Interface
USB Type A
Device Supported
Computer
Maximum Battery Life
3 Year
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Technology
Bluetooth
Environmental Certification
Carbon Neutral
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Operating System Supported
Mac OS, Windows, ChromeOS
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Features
Numeric Keypad, Compact Keyboard, Ergonomic, Palm Rest

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.