
WAVE KEYS FOR MAC - OFF-WHITE
Mfr # 920-012402
Zoro # G014875288
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Length
14.80"
Includes
(2) AAA Batteries, QSG
Maximum Battery Life
3 Year
Keyboard/Keypad Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012402
Zoro #
G014875288
UPC #
97855191380
Country of Origin
China
Dimensions
Length
14.80"
Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Width
8.62 in
Battery Size Supported
AAA
Keyboard/Keypad Length
14.80 in
Details
Item
Keyboard
Color
Off White
Includes
(2) AAA Batteries, QSG
Maximum Battery Life
3 Year
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Environmentally Friendly
Yes
Power Source
Battery
Battery Included
Yes
Environmental Certification
Carbon Neutral
Hot Keys
On/Off Switch, Easy-Switch
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Number of Batteries Supported
2
Platform Supported
Mac, PC
Operating System Supported
Mac OS, Windows, iPadOS
Device Supported
iPhone, iPad, MacBook
Keyboard/Keypad Features
Adjustable Tilt, Ergonomic, Palm Rest, LED Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.