
Webcam C270
Mfr # 960000694
Zoro # G713750299
product price: $34.95
/eaKey Features
Width
1.3 in
Height
2.9 in
Resolution
1280 x 720
Cable Length
5 ft
Focus Modes
Fixed Focus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960000694
Zoro #
G713750299
UPC #
097855070739
Country of Origin
China
Dimensions
Width
1.3 in
Height
2.9 in
Cable Length
5 ft
Depth
2.6 in
Details
Item
Webcam
Resolution
1280 x 720
Focus Modes
Fixed Focus
Host Interface
USB 2.0
Interpolated Resolution
3 Megapixel
Microphone
Yes
Field Of View (FOV) Angle
55°
System Requirements
Device Supported
Computer, Notebook, Monitor
Compatibility
Laptops, LCD Screens, CRT Monitors
Widescreen
Yes
Maximum Frame Rate
30 fps
Mounting Type
Clip
Package Contents
C270 Webcam, User Documentation, Software Media
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.