Zoro Homepage

White Fab Cover Rally Bar Hud

  • Mfr # 952000147

  • Zoro # G113788137


product price: $144.79
/ea
Free Shipping & Returns

Key Features

Compatibility
Logitech - Rally Bar Huddle
Length
21.6"
Height
0.6"
Package Contents
Off-White Fabric Cover Important Documents
Width
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952000147
Zoro #
G113788137
UPC #
97855184559
Country of Origin
China

Dimensions

Length
21.6"
Height
0.6"
Width
3.1"

Details

Compatibility
Logitech - Rally Bar Huddle
Package Contents
Off-White Fabric Cover Important Documents
Item
Protective Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.