Shop LOGITECH
See all product information
Create Account
Wired Microphone - 27.89 ft - Omni-directional - Detachable
- Mfr # 989000171
- Zoro # G114148480
product price:Â
$
452.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.8"
Polar Pattern
Omni-directional
Width
3.3"
Depth
3.3"
Microphone Type
Detachable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 989000171
- Zoro #
- G114148480
- UPC #
- 97855119551
- Country of Origin
- China
Dimensions
- Height
- 0.8"
- Width
- 3.3"
- Depth
- 3.3"
Details
- Polar Pattern
- Omni-directional
- Microphone Type
- Detachable
- Connectivity Technology
- Wired
- Item
- Microphone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.