Zoro Homepage

WIRELESS COMBO MK270

  • Mfr # 920-004536

  • Zoro # G514877201


product price: $35.85
/ea

Key Features

Includes
Nano Receiver, (2) AAA Batteries (Keyboard), (2) AA Batteries (Mouse), User Documentation
Number of Buttons
3
Platform Supported
PC
Pointing Device Width
2.36 in
Number of Batteries Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-004536
Zoro #
G514877201
UPC #
97855089816
Country of Origin
China

Dimensions

Pointing Device Width
2.36 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Height
5.87 in
Pointing Device Depth
1.54 in
Keyboard/Keypad Width
17.36 in
Pointing Device Height
3.90 in
Keyboard/Keypad Depth
0.71 in

Details

Item
Keyboard & Mouse
Includes
Nano Receiver, (2) AAA Batteries (Keyboard), (2) AA Batteries (Mouse), User Documentation
Number of Buttons
3
Platform Supported
PC
Number of Batteries Supported
4
Device Supported
Computer
System Requirements
USB Port Operating Systems:Windows XP, Windows Vista, Windows 7
Battery Included
Yes
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Type
Keyboard
Scroller Type
Scroll Wheel
Operating System Supported
ChromeOS, Windows 10, Windows 11
Pointing Device Host Interface
USB
Movement Detection
Optical
Total Number of Buttons
3
Environmentally Friendly
Yes
Pointing Device Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Connectivity Technology
Wireless
Localization
English
Hot Keys
Play/Pause, Multimedia, Email, On/Off Switch, Volume Control, Internet Key
Pointing Device Wireless Operating Frequency
2.40 GHz
Pointing Device Type
Mouse
Pointing Device Wireless Technology
Radio Frequency
Keyboard/Keypad Color
Black
Keyboard/Keypad Features
Numeric Keypad, On/Off Switch, Spill Resistant, Adjustable Keyboard Height
Pointing Device Color
Black
Pointing Device Features
Receiver Storage

Description

LOGITECH WIRELESS COMBO MK270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.