Zoro Homepage

WIRELESS COMBO MK345

  • Mfr # 920-006481

  • Zoro # G914877450


product price: $50.99
/ea

Key Features

Includes
USB Receiver, (2) AAA alkaline batteries in keyboard (pre-installed), (1) AA alkaline battery in mouse (pre-installed), User documentation
Pointing Device Height
1.51 in
Keyboard/Keypad Wireless Technology
RF
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-006481
Zoro #
G914877450
UPC #
97855107879
Country of Origin
China

Dimensions

Pointing Device Height
1.51 in
Keyboard/Keypad Height
0.84 in
Pointing Device Width
2.67 in
Pointing Device Depth
4.15 in
Keyboard/Keypad Width
17.61 in
Keyboard/Keypad Depth
7.35 in
Battery Size Supported
AA, AAA

Details

Item
Keyboard & Mouse
Includes
USB Receiver, (2) AAA alkaline batteries in keyboard (pre-installed), (1) AA alkaline battery in mouse (pre-installed), User documentation
Keyboard/Keypad Wireless Technology
RF
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
Keyboard/Keypad Connectivity Technology
Wireless
Ergonomic Fit
Right-handed
Hot Keys
On/Off Switch
Battery Included
Yes
Movement Detection
Optical
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Pointing Device Wireless Operating Frequency
2.40 GHz
Battery Chemistry
Alkaline
Keyboard/Keypad Type
Keyboard
Pointing Device Host Interface
USB
Environmentally Friendly
Yes
Number of Batteries Supported
3
Platform Supported
PC
Device Supported
Computer
Pointing Device Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Color
Black
Keyboard/Keypad Features
Spill Resistant, Quiet Keys, Palm Rest
Keyboard/Keypad Color
Black
Movement Resolution
1000 dpi

Description

LOGITECH WIRELESS COMBO MK345

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.