Zoro Homepage

Wireless Combo MK345

  • Mfr # 920006481

  • Zoro # G713768355


product price: $46.69
/ea

Key Features

Battery Size Supported
AAA, AA
Pointing Device Type
Mouse
Keyboard/Keypad Width
17.61"
Pointing Device Wireless Operating Distance
32.81 ft
Hot Keys
On/Off Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920006481
Zoro #
G713768355
UPC #
97855107879
Country of Origin
China

Dimensions

Battery Size Supported
AAA, AA
Keyboard/Keypad Width
17.61"
Pointing Device Depth
4.15"
Pointing Device Height
1.51"
Keyboard/Keypad Height
0.84"
Pointing Device Width
2.67"
Keyboard/Keypad Depth
7.35"

Details

Pointing Device Type
Mouse
Pointing Device Wireless Operating Distance
32.81 ft
Hot Keys
On/Off Switch
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Battery Chemistry
Alkaline
Ergonomic Fit
Right-handed
Pointing Device Wireless Technology
RF
Pointing Device Host Interface
USB
Platform Supported
PC
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Movement Resolution (dpi)
1000
Device Supported
Computer
Package Contents
Wireless Combo MK345, USB Receiver, (2) AAA alkaline batteries in keyboard (pre-installed), (1) AA alkaline battery in mouse (pre-installed), User documentation
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Number of Batteries Supported
3
Battery Included
Yes
Item
Keyboard & Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.