Zoro Homepage

Wireless Combo MK540

  • Mfr # 920008671

  • Zoro # G713768348


product price: $67.49
/ea

Key Features

Pointing Device Wireless Technology
RF
Power Source
Battery
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Connectivity Technology
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920008671
Zoro #
G713768348
UPC #
97855137265
Country of Origin
China

Dimensions

Keyboard/Keypad Height
0.94"
Pointing Device Width
2.43"
Keyboard/Keypad Width
18"
Keyboard/Keypad Depth
7.62"
Pointing Device Height
1.54"
Battery Size Supported
AA
Pointing Device Depth
4.39"

Details

Pointing Device Wireless Technology
RF
Power Source
Battery
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Package Contents
MK540 Wireless Keyboard Mouse Combo, Logitech Unifying™ Receiver, (3) AA Alkaline Batteries (Pre-Installed), User Documentation
Operating System Supported
Windows 11, Windows 7, Windows 10, ChromeOS
Movement Resolution (dpi)
1000
Keys Layout
QWERTY
Pointing Device Host Interface
USB
Movement Detection
Optical
Hot Keys
On/Off Switch, Calculator, Media Player, Battery
Device Supported
Desktop Computer
Battery Chemistry
Alkaline
Platform Supported
PC
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Technology
RF
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Host Interface
USB
Item
Keyboard & Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.