
Wireless Keyboard K270
Mfr # 920003051
Zoro # G913750921
product price: $30.69
/eaKey Features
Color
Black
Keyboard/Keypad Host Interface
USB
Environmentally Friendly
Yes
Platform Supported
PC
Battery Size Supported
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920003051
Zoro #
G913750921
UPC #
97855073358
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Details
Item
Keyboard
Color
Black
Keyboard/Keypad Host Interface
USB
Environmentally Friendly
Yes
Platform Supported
PC
Keyboard/Keypad Wireless Operating Distance
33 ft
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Device Supported
Computer
System Requirements
USB port Microsoft Operating Systems:Windows XP, Windows Vista, Windows 7
Wireless Operating Frequency
2.40 GHz
Hot Keys
Email, Multimedia, Play/Pause, Volume Control, Internet
Maximum Battery Run Time
2 Year
Number of Batteries Supported
2
Keyboard/Keypad Features
Spill Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.