Zoro Homepage

WIRELESS MOUSE BLACK/GREY M185

  • Mfr # 910-002225

  • Zoro # G714908705


product price: $20.19
/ea

Key Features

Color
Silver
Compatible With
Linux, ChromeOS, macOS 10.5, Windows 11, Windows 10
Number of Buttons
3
Length
1.5 in
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-002225
Zoro #
G714908705
UPC #
97855074126
Country of Origin
China

Dimensions

Length
1.5 in
Battery Size
AA
Height
3.9 in
Width
2.4 in

Details

Item
Mouse
Color
Silver
Compatible With
Linux, ChromeOS, macOS 10.5, Windows 11, Windows 10
Number of Buttons
3
Number of Batteries
1
Includes
Nano Receiver, (1) AA Battery (pre-installed), User Documentation
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Operating Distance
32.81 ft
Movement Resolution
1000 dpi
Max. Battery Run Time
1 Year
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB
Device Supported
Computer
Power Source
Batteries
Movement Detection
Optical
Recycled
No
Ergonomic Fit
Symmetrical
System Requirements
USB PortOperating Systems:Windows XP, Windows Vista, Windows 7, Mac OS X 10.5 or Later, Linux kernel 2.6+
Platform Supported
Mac, PC
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Features
Contour
OS Compatibility
macOS 10.5, Linux, Windows 11, ChromeOS, Windows 10
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.