Zoro Homepage

WIRELESS MOUSE M170 BLUE

  • Mfr # 910-004800

  • Zoro # G514907625


product price: $16.85
/ea

Key Features

Color
Blue
Height
1.4 in
Includes
USB Receiver
Width
2.4 in
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004800
Zoro #
G514907625
UPC #
97855121936
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Length
3.8 in

Details

Item
Mouse
Color
Blue
Includes
USB Receiver
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Movement Detection
Optical
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Device Supported
Computer, Notebook
Pointing Device Host Interface
USB 2.0
Pointing Device Wireless Technology
Radio Frequency

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.