Zoro Homepage

WIRELESS MOUSE M310 BLACK

  • Mfr # 910-004277

  • Zoro # G814907844


product price: $25.89
/ea

Key Features

Color
Black
Compatible With
Linux, macOS 10.5, Windows 10, Windows 11, ChromeOS
Number of Buttons
3
Length
4.4 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004277
Zoro #
G814907844
UPC #
97855107084
Country of Origin
China

Dimensions

Length
4.4 in
Width
2.4 in
Height
1.5 in

Details

Item
Mouse
Color
Black
Compatible With
Linux, macOS 10.5, Windows 10, Windows 11, ChromeOS
Number of Buttons
3
Includes
Nano-Receiver, (1) AA Battery, User Documentation
Pointing Device Host Interface
USB
Device Supported
Notebook
Platform Supported
PC, Mac
Movement Detection
Optical
OS Compatibility
ChromeOS, Windows 11, Linux, Windows 10, macOS 10.5
Pointing Device Wireless Technology
Radio Frequency
Movement Resolution
1000 dpi
Ergonomic Fit
Symmetrical
Scroller Type
Scroll Wheel
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Wireless Operating Frequency
2.40 GHz
Power Source
Batteries
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.