Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS MOUSE M310 SILVER

  • Mfr # 910-001675

  • Zoro # G514908943


product price: $30.45
/ea

Key Features

Color
Silver
Compatible With
ChromeOS, macOS 10.5, Windows 11, Linux, Windows 10
Number of Buttons
3
Battery Size
AA
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-001675
Zoro #
G514908943
UPC #
97855066237
Country of Origin
China

Dimensions

Battery Size
AA
Height
2.4 in
Width
4.4 in
Length
1.5 in

Details

Item
Mouse
Color
Silver
Compatible With
ChromeOS, macOS 10.5, Windows 11, Linux, Windows 10
Number of Buttons
3
Number of Batteries
1
Includes
Nano Receiver, (1) AA Battery, User Documentation
Movement Detection
Optical
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Host Interface
USB
Pointing Device Features
Contour, Rubber Grip
Wireless Operating Frequency
2.40 GHz
Device Supported
Computer
System Requirements
Windows-based PC:Windows Vista& or Windows& 7, Windows& 8, USB portMac& computer:Mac OS& X 10.4 or later, USB portChrome OS™:Chrome OS, USB port
Ergonomic Fit
Symmetrical
OS Compatibility
Linux, ChromeOS, Windows 10, macOS 10.5, Windows 11
Scroller Type
Scroll Wheel
Power Source
Batteries
Pointing Device Wireless Technology
Radio Frequency
Platform Supported
Mac, PC
Movement Resolution
1000 dpi
Recycled
No
Pointing Device Connectivity Technology
Wireless
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.