Zoro Homepage

WIRELESS MOUSE M310/FLAME RED GLOSS

  • Mfr # 910-002486

  • Zoro # G914908833


product price: $25.79
/ea

Key Features

Color
Flame Red
Compatible With
Windows 11, Windows 10, ChromeOS, macOS 10.5, Linux
Number of Buttons
3
Includes
Nano-Receiver, (1) AA Battery, User Documentation
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-002486
Zoro #
G914908833
UPC #
97855076540
Country of Origin
China

Dimensions

Width
4.4 in
Battery Size
AA
Length
1.5 in
Height
2.4 in

Details

Item
Mouse
Color
Flame Red
Compatible With
Windows 11, Windows 10, ChromeOS, macOS 10.5, Linux
Number of Buttons
3
Includes
Nano-Receiver, (1) AA Battery, User Documentation
Number of Batteries
1
Device Supported
Computer
Pointing Device Features
Battery Indicator, Rubber Grip
Platform Supported
Mac, PC
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Power Source
Batteries
Max. Battery Run Time
1 Year
Green Environmental Attribute
Environmentally Friendly
System Requirements
USB PortOperating Systems:Windows XP, Windows Vista, Windows 7, Mac OS X 10.4 or Later
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Movement Resolution
1000 dpi
Pointing Device Wireless Operating Distance
32.81 ft
Movement Detection
Optical
OS Compatibility
macOS 10.5, Windows 10, Linux, Windows 11, ChromeOS
Pointing Device Host Interface
USB
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.