Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS MOUSE M310/PEACOCK BLUE

  • Mfr # 910-001917

  • Zoro # G614908782


product price: $27.55
/ea

Key Features

Color
Blue
Compatible With
ChromeOS, Linux, macOS 10.5, Windows 11, Windows 10
Number of Buttons
3
Battery Size
AA
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-001917
Zoro #
G614908782
UPC #
97855067876
Country of Origin
China

Dimensions

Battery Size
AA
Length
1.5 in
Height
4.4 in
Width
2.4 in

Details

Item
Mouse
Color
Blue
Compatible With
ChromeOS, Linux, macOS 10.5, Windows 11, Windows 10
Number of Buttons
3
Includes
Nano Receiver, (1) AA battery, User documentation
Number of Batteries
1
Platform Supported
PC, Mac
Scroller Type
Scroll Wheel
Movement Resolution
1000 dpi
Power Source
Batteries
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
ChromeOS, Linux, Windows 10, macOS 10.5, Windows 11
Pointing Device Features
Contour
Ergonomic Fit
Symmetrical
System Requirements
Operating Systems:Windows 7, Windows Vista, Windows XP, Mac OS X 10.4 or late, Linux kernel 2.6 or later
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Pointing Device Wireless Technology
Radio Frequency
Wireless Operating Frequency
2.40 GHz
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.