Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS MOUSE M325S. A BETTER MIX OF PRECISION AND COMFORT-WITH DESIGN

  • Mfr # 910-007523

  • Zoro # G921703940


product price: $27.59
/ea

Key Features

Ergonomic Fit
Symmetrical
Color
Black
Interfaces
USB
Number of Batteries
1
Movement Detection
Optical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007523
Zoro #
G921703940
UPC #
97855202864
Country of Origin
Viet Nam

Dimensions

Depth
1.5 in
Hand/Palm Size
Small
Battery Size Supported
AA
Mouse Size Class
Small Size
Height
3.7 in
Width
2.2 in

Details

Ergonomic Fit
Symmetrical
Color
Black
Interfaces
USB
Number of Batteries
1
Movement Detection
Optical
Movement Resolution (dpi)
1000
Platform Supported
PC, Mac
Compatible Devices
Computer, Notebook, Chromebook
Operating System Compatibility
Linux Kernel 2.6+, ChromeOS, Windows 10, macOS 10.5, Windows 11
Battery Included
Yes
Frequency
2.40 GHz
Item
Mouse
Includes
M325S Wireless MouseNano Receiver1 x AA Battery (Pre-installed)User Documentation
Pointing Device Wireless Technology
Radio Frequency
Number of Buttons
5
Scroller Type
Tilt Wheel
Power Source
Batteries
Pointing Device Features
On/Off Switch, Compact Design, Fast Scrolling, Plug & Play, Contour, Portable, Auto Sleep Mode, Power Save Mode
Wireless Receiver Interface
USB
Material
Recycled Plastic
Scrolling Directions
Vertical/Horizontal
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Connectivity Technology
Wireless

Description

ED-FOR-WEB SCROLLING. DESIGNED FOR HOW YOU USE THE WEB, OUR NEWEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.