Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS MOUSE M325S. A BETTER MIX OF PRECISION AND COMFORT-WITH DESIGN

  • Mfr # 910-007524

  • Zoro # G021704816


product price: $25.79
/ea

Key Features

Color
Purple
Movement Detection
Optical
Power Source
Batteries
Scrolling Directions
Vertical/Horizontal
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007524
Zoro #
G021704816
UPC #
97855202833
Country of Origin
Viet Nam

Dimensions

Battery Size Supported
AA
Mouse Size Class
Small Size
Depth
1.5 in
Hand/Palm Size
Small
Width
2.2 in
Height
3.7 in

Details

Color
Purple
Movement Detection
Optical
Power Source
Batteries
Scrolling Directions
Vertical/Horizontal
Item
Mouse
Number of Batteries
1
Material
Recycled Plastic
Wireless Receiver Interface
USB
Compatible Devices
Notebook, Chromebook, Computer
Interfaces
USB
Pointing Device Features
Compact Design, Fast Scrolling, Auto Sleep Mode, Plug & Play, On/Off Switch, Power Save Mode, Contour, Portable
Includes
M325S Wireless MouseNano Receiver1 x AA Battery (Pre-installed)User Documentation
Pointing Device Connectivity Technology
Wireless
Number of Buttons
5
Operating System Compatibility
Windows 10, Linux Kernel 2.6+, ChromeOS, macOS 10.5, Windows 11
Pointing Device Wireless Operating Distance
32.81 ft
Frequency
2.40 GHz
Ergonomic Fit
Symmetrical
Battery Included
Yes
Movement Resolution (dpi)
1000
Scroller Type
Tilt Wheel
Platform Supported
Mac, PC
Pointing Device Wireless Technology
Radio Frequency

Description

ED-FOR-WEB SCROLLING. DESIGNED FOR HOW YOU USE THE WEB, OUR NEWEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.