Zoro Homepage

Wireless POP Mouse Cosmos

  • Mfr # 910006624

  • Zoro # G209837237


product price: $39.55
/ea

Key Features

Color
Cosmos
Features
Environmentally Friendly
Corded/Wireless
Wireless
Includes
Battery; (1) AA Battery, User Documentation
Height
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006624
Zoro #
G209837237
UPC #
97855176707
Country of Origin
China

Dimensions

Height
4.4 in
Length
2.5 in
Width
1.7 in

Details

Item
Mouse
Color
Cosmos
Features
Environmentally Friendly
Corded/Wireless
Wireless
Includes
Battery; (1) AA Battery, User Documentation
OS Compatibility
ChromeOS, iPadOS 13.4, macOS 10.15, Windows 10
Bluetooth Version
5.1
Platform Supported
Mac, PC
Recycled Content
Plastic
Pointing Device Wireless Technology
Bluetooth
Device Supported
Desktop Computer, Notebook, Tablet
Scroller Type
Scroll Wheel
Power Source
Batteries

Description

Logitech Wireless POP Mouse - Cosmos

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.